!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RUBBER,BUNA-N,3/16"THICK,12"X12",40A

RUBBER,BUNA-N,3/16"THICK,12"X12",40A

E. JAMES

RUBBER,BUNA-N,3/16"THICK,12"X12",40A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUBBER,BUNA-N,3/16"THICK,12"X12",40A

RUBBER,BUNA-N,3/16"THICK,12"X12",40A

E. JAMES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1DPZ7
  • Mfr. Model # 5340-3/16HGA
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Item Rubber Sheet
  • Grade High Grade
  • Rubber Material Buna-N
  • Backing Type Plain
  • Rubber Length 1 ft
  • Tensile Strength (PSI) 1500
  • Max. Temp. (F) 225
  • Finish Smooth
  • Elongation 500%
  • Rubber Grouping Rubber Sheet
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant
  • Rubber Thickness 3/16 in
  • Rubber Width 12 in
  • Durometer 40A
  • Min. Temp. (F) -40
  • Rubber Colour Black
  • Standards ASTM D2000 BG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list