RUBBER,BUNA-N,1/4 IN THICK,12 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

RUBBER,BUNA-N,1/4 IN THICK,12 X 24

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TVN7
  • Mfr. Model # 1TVN7
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs
Compare

Technical Specs

  • Item Rubber Sheet
  • Finish Smooth
  • Max. Temp. (F) 225
  • Tensile Strength (PSI) 1000
  • Elongation 450%
  • Standards FDA Approved
  • Durometer 60A
  • Backing Type Plain
  • Min. Temp. (F) -30
  • Grade FDA Grade
  • Rubber Material Buna-N
  • Rubber Width 12"
  • Rubber Color White
  • Rubber Thickness 1/4"
  • Rubber Length 2 ft.
  • Rubber Grouping Rubber Sheet
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Food Grade, Oil Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list