Skip Content
RUB BRICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUB BRICK

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH841
  • Mfr. Model # 841
  • UNSPSC # 20121100
  • CATALOGUE PAGE # 323
  • Shipping Weight 3.0 lbs

Product Details

Rub brick. Ideal for dressing down and removing form marks from concrete and cleaning mortar off bricks. It is 20 grit fluted complete with a plastic handle. Size 8 x 3 x 1-1/2 inches.

Technical Specs

  • Item Grit Rub Brick
  • Application Ideal for Dressing Down and Removing Form Marks From Concrete, Cleaning Brick, or Dressing Down Newly Cut Tile
  • For Use With Masonry, Concrete Finishing and Flooring tools
  • Length (In.) 8"
  • Package Quantity 1
  • Size 8" X 3-1/2" X 1-1/2"
  • Type Fluted Brick
  • Characteristics 20-Grit Fluted Silicon Carbide Stone
  • Width (In.) 3-1/2"
  • Construction Silicon Carbide Stone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list