RTU, 1 KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RTU, 1 KIT

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTRTU
  • Mfr. Model # RTU
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Includes Cam Locking Pulley, Double Pulley w/ Integral Swivel, 50 ft. of 7.5 mm Blue Kernmantle Rope, (2) Carabiners, Dyneema(R) Sling, Bag
  • Colour Blue
  • Length 50 ft.
  • Standards SMC Pulley: NFPA 1983 (12-ED) "T"Aztek Pulley: EN 12278, EN 795, CECarabiner: ANSI Z359.12, CSA Z259.12, EN 362.2004/B, CESling: EN 566, CE
  • Weight Capacity 310 lbs.
  • Line Material Kernmantle
  • Cable Dia. 7.5 mm