Skip Content
RTRN AIR FLTR GRILLE,20X30 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RTRN AIR FLTR GRILLE,20X30 IN,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJU1
  • Mfr. Model # 4MJU1
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1468
  • Shipping Weight 10.95 lbs

Product Details

Return air filter grille, removable face. Overall height 22.57 inches. Overall width 32.57 inches. Depth 1.13 inches. Maximum duct height 20 inches. Maximum duct width 30 inches. Bar spacing 1/2 inch. White finish. Steel construction. Features electrocoated and powder coated surface.

Technical Specs

  • Finish White
  • Depth (In.) 1.13
  • Features Electrocoated and Powder Coated Surface
  • Max. Duct Width (In.) 30
  • Item Return Air Filter Grille
  • Max. Duct Height (In.) 20
  • Overall Height (In.) 22.57
  • Type Removable Face
  • Overall Width (In.) 32.57
  • Bar Spacing 1/2"
  • Construction Steel
  • Grille/Register Item Return Air Grille

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list