Skip Content
RTRN AIR FLTR GRILLE,20X20 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RTRN AIR FLTR GRILLE,20X20 IN,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4JRT7
  • Mfr. Model # 4JRT7
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1468
  • Shipping Weight 8.3 lbs

Product Details

Return air filter grille. Removable face. Overall height 22.57 inches, overall width 22.57 inches, depth 1.13 inches. Maximum duct height 20 inches, maximum duct width 20 inches. Bar spacing 1/2 inch, white finish, steel construction. Features electrocoated and powder coated surface.

Technical Specs

  • Finish White
  • Depth (In.) 1.13
  • Features Electrocoated and Powder Coated Surface
  • Item Return Air Filter Grille
  • Max. Duct Height (In.) 20
  • Max. Duct Width (In.) 20
  • Overall Height (In.) 22.57
  • Overall Width (In.) 22.57
  • Type Removable Face
  • Bar Spacing 1/2"
  • Construction Steel
  • Grille/Register Item Return Air Grille

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list