Skip Content
RTN RNG 3/8 DR 1200 GRV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RTN RNG 3/8 DR 1200 GRV

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTRR37512
  • Mfr. Model # RR37512
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Red Plastic Coated
  • Features 1200 Groove, w/o Crush Gauge
  • For Use With Impact Sockets with Same Drive Size
  • Item Socket Retainer Pin/Ring
  • Drive Size 3/8"
  • Overall Length 1-1/4"
  • Number of Pieces 10

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List