Skip Content
RTN RNG 1/2 DR 870 GRV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RTN RNG 1/2 DR 870 GRV

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTRR50087
  • Mfr. Model # RR50087
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Red Plastic Coated
  • For Use With Impact Sockets with Same Drive Size
  • Item Retaining Ring
  • Number of Pieces 1
  • Drive Size 1/2"
  • Overall Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list