Skip Content
RTK CENTER/BOARD ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RTK CENTER/BOARD ONLY

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFZRS701
  • Mfr. Model # ZRS701
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Height 30"
  • Item Right-To-Know Board
  • Material Aluminum
  • Width 24"
  • Legend Right to Know Center
  • Legend/Background Color Red, Blue/White, Blue
  • Language English
  • Mounting Type Wall Mount
  • Background Color Blue, White
  • Portable No
  • Legend Color Blue, Red
  • Binder Holder Type Pocket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list