RTK CENTER/BILINGUAL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RTK CENTER/BILINGUAL KIT

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFZRS726
  • Mfr. Model # ZRS726
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.34 lbs

Technical Specs

  • Height 30"
  • Item Right-To-Know Board
  • Material Aluminum
  • Width 24"
  • Legend/Background Color Red, Blue/White, Blue
  • Mounting Type Wall Mount
  • Legend Right to Know Center
  • Language English/Spanish
  • Portable No
  • Background Color Blue, White
  • Legend Color Blue, Red
  • Binder Holder Type Pocket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list