RTD PROBE,100 OHM,12IN,.25IN SHEATH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RTD PROBE,100 OHM,12IN,.25IN SHEATH

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FYH9
  • Mfr. Model # 5FYH9
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Item RTD Probe
  • Temp. Range (F) 0 Degrees - 392 Degrees
  • Temp. Range (C) -18 Degrees - 200 Degrees
  • Probe Temp. Measuring Element RTD
  • Primary Measuring Element RTD
  • Probe Type Temperature Probe
  • Probe Connection Type Terminal Block
  • Probe Contact Material Stainless Steel

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list