Skip Content
RPR TAG,3 X 5-3/4 IN,BK/YEL,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RPR TAG,3 X 5-3/4 IN,BK/YEL,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2RMV6
  • Mfr. Model # 2RMV6
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 3"
  • Standards ISO 9001
  • Item Repair Tag
  • Material Cardstock
  • Width 5-3/4"
  • Legend/Background Color Black/Yellow
  • Shape Rectangle
  • Language English
  • Header Repair Orders
  • Legend Color Black
  • Background Color Yellow
  • Legend Style Text
  • Header Background Color Black
  • Write on Surface Yes
  • Header Legend Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list