RPR ORD TAG,7 X 4 IN,BK/R,ISO 9001, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RPR ORD TAG,7 X 4 IN,BK/R,ISO 9001,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2RMU8
  • Mfr. Model # 2RMU8
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Height 7"
  • Includes Nylon Ties
  • Item Repair Tag
  • Width 4"
  • Material Economy Polyester
  • Legend Repairs Required
  • Hole Size 3/8"
  • Legend/Background Color Black/Red
  • Standards ISO 9001
  • Reverse Side Legend Repairs Required
  • Shape Rectangle
  • Language English
  • Header Repair Orders
  • Background Color Orange
  • Legend Style Text
  • Legend Color Black
  • Write on Surface Yes
  • Header Legend Color Orange
  • Tie Material Nylon
  • Header Background Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list