Skip Content
RP340-B BATTRY STANDRD PRESSNG TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RP340-B BATTRY STANDRD PRESSNG TOOL

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG43358
  • Mfr. Model # 43358
  • UNSPSC # 27112750
  • CATALOGUE PAGE # 1832
  • Shipping Weight 59.0 lbs

Technical Specs

  • For Pipe Size (In.) 1/2 - 2
  • Height (In.) 25-3/4
  • Item Cordless Pressing Tool Kit
  • Includes 6 Standard ProPress Jaws (1/2", 3/4", 1", 1-1/4", 1-1/2", 2"), (2) 18 V Li-Ion Batteries, Battery Charger, Carry Case
  • Length (In.) 16-1/2
  • Temp. Range (F) 15 Degrees - 122 Degrees
  • Width (In.) 6-1/2
  • Voltage 18
  • Type Pressing Tool
  • Crimp Time (Sec.) 5
  • Ram Force (Lb.) 7,200 (32 kN)

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list