Skip Content
RP200B COMPACT INLINE PRESSING TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RP200B COMPACT INLINE PRESSING TOOL

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG43428
  • Mfr. Model # 43428
  • UNSPSC # 27112750
  • CATALOGUE PAGE # 264
  • Shipping Weight 26.0 lbs

Product Details

Inline form allows access to tighter spaces. More than 250 presses per charge for job site efficiency with standard battery. Large capacity Advanced Lithium 4 batteries are available and can achieve over 550 presses per charge to maximize uptime. Battery: 18 V, Advanced Lithium 2.

Technical Specs

  • Amps AC 1.1
  • For Pipe Size (In.) 1/2 - 1-1/4
  • Height (In.) 6
  • Includes (2) 1.1 Ah Li-Ion Batteries, Charger, Carrying Case, (4) ProPress Jaws 1/2", 3/4", 1" and 1-1/4"
  • Temp. Range (F) 15 Degrees - 122 Degrees
  • Width (In.) 2
  • Length (In.) 13
  • Item Cordless Compact Pressing Tool
  • Max. Pressure (PSI) 200
  • Crimp Time (Sec.) 5
  • Voltage 18
  • Ram Force (Lb.) 5,400

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list