RP 210-B PRESS TOOL KIT 1/2-1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RP 210-B PRESS TOOL KIT 1/2-1 1/4

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG31028
  • Mfr. Model # 31028
  • UNSPSC # 27112503
  • CATALOGUE PAGE # 264
  • Shipping Weight 25.0 lbs

Product Details

Cordless compact pressing tool kit. Capacity: 1/2 inch - 1-1/4 inches (copper and stainless steel), 3/8 inch - 1-1/2 inches (PEX).

Technical Specs

  • Item Cordless Press Tool Kit
  • For Pipe Size (In.) 1/2 - 1-1/4
  • Amps AC 1.1
  • Includes (2) 2.0 Ah Lithium-Ion Batteries, Battery Charger, 4 Jaw Sets And Carrying Case
  • Height (In.) 6-1/4
  • Length (In.) 21-1/2
  • Max. Pressure (PSI) 200
  • Width (In.) 14-3/4
  • Voltage 18
  • Type Compact
  • Temp. Range (F) 15 Degrees - 122 Degrees
  • Ram Force (Lb.) 5,400
  • Crimp Time (Sec.) 5

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list