ROVER SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROVER SINGLE

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW515.34X14X21BK
  • Mfr. Model # 515.34X14X21BK
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Application Janitorial
  • Features Interconnect Capability with Multiple Mats, Quickly and Securely Converts from a Kneel Mat to a Roll for Head and Neck Support
  • Colour Black
  • Item Kneeling Pad
  • Length 21"
  • Width 14"
  • Thickness 3/4"
  • Backing Rubber
  • Material NBR
  • Edges Squared

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list