Skip Content
ROUTING END MILL,UPCUT,3/8,1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUTING END MILL,UPCUT,3/8,1 1/4

ONSRUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VZW6
  • Mfr. Model # 4VZW6
  • UNSPSC # 23172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Application For Natural Wood, Wood Composites, and Solid Surface
  • Finish Uncoated
  • Number of Flutes 2
  • Item Routing End Mill
  • Type Upcut Wood Rout
  • Overall Length 3.0000"
  • Grade High Performance
  • Cutting Type Center
  • End Single
  • Diameter 3/8"
  • List Number 52-200
  • Shank Dia. 1/2"
  • End Style Square
  • Cutting Direction Right Hand
  • Length of Cut 1-1/4"
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list