Skip Content
ROUTING END MILL,UPCUT,3/16,3/4,2 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUTING END MILL,UPCUT,3/16,3/4,2 1

ONSRUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VZV8
  • Mfr. Model # 4VZV8
  • UNSPSC # 23172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Natural Wood, Wood Composites, and Solid Surface
  • Finish Uncoated
  • Item Routing End Mill
  • Number of Flutes 2
  • Type Upcut Wood Rout
  • Grade High Performance
  • Overall Length 2-1/2"
  • Cutting Type Center
  • Shank Dia. 1/4"
  • Diameter 3/16"
  • End Single
  • List Number 52-200
  • End Style Square
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Length of Cut 3/4"
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list