Skip Content
ROUTING END MILL,UPCUT,1/4,1,2 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUTING END MILL,UPCUT,1/4,1,2 1/2

ONSRUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VZW1
  • Mfr. Model # 4VZW1
  • UNSPSC # 23172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Type Upcut Wood Rout
  • Finish Uncoated
  • Application For Natural Wood, Wood Composites, and Solid Surface
  • Number of Flutes 2
  • Item Routing End Mill
  • Grade High Performance
  • End Single
  • Overall Length 2-1/2"
  • Diameter 1/4"
  • Cutting Type Center
  • List Number 52-200
  • Shank Dia. 1/4"
  • End Style Square
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list