Skip Content
ROUTING END MILL,UP SPIRAL O,1/4,3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUTING END MILL,UP SPIRAL O,1/4,3/

ONSRUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KPT8
  • Mfr. Model # 4KPT8
  • UNSPSC # 23172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Uncoated
  • Application For Aluminum
  • Number of Flutes 1
  • Item Routing End Mill
  • Type Upcut Spiral O-Flute
  • Grade High Performance
  • Cutting Type Center
  • Overall Length 2.0000"
  • End Single
  • Diameter 1/4"
  • Shank Dia. 1/4"
  • List Number 63-600
  • Helix Angle 22 Degrees
  • Cutting Direction Right Hand
  • Length of Cut 3/8"
  • Dimension Type Fractional Inch
  • End Style Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list