ROUTING END MILL,UP O-FLUTE,1/16,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUTING END MILL,UP O-FLUTE,1/16,1/

ONSRUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KNY9
  • Mfr. Model # 4KNY9
  • UNSPSC # 23172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Application For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
  • Finish Uncoated
  • Item Routing End Mill
  • Number of Flutes 1
  • Grade High Performance
  • Type Upcut Spiral O-Flute
  • Overall Length 2.0000"
  • Cutting Type Center
  • End Single
  • Diameter 1/16"
  • End Style Square
  • List Number 63-750
  • Shank Dia. 1/4"
  • Cutting Direction Right Hand
  • Length of Cut 1/4"
  • Dimension Type Fractional Inch
  • Helix Angle 21 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list