Skip Content
ROUTING END MILL,SPIRAL O,3/16,1 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUTING END MILL,SPIRAL O,3/16,1 1/

ONSRUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KPG5
  • Mfr. Model # 4KPG5
  • UNSPSC # 23172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Grade High Performance
  • Application For Plastic, Wood, Aluminum, and Solid Surface
  • Item Routing End Mill
  • Type Upcut Spiral O-Flute
  • Number of Flutes 1
  • Finish Uncoated
  • Overall Length 3.0000"
  • Cutting Type Center
  • Shank Dia. 1/4"
  • End Single
  • End Style Square
  • Diameter 3/16"
  • List Number 65-000
  • Cutting Direction Right Hand
  • Length of Cut 1-1/4"
  • Helix Angle 25 Degrees
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list