ROUTING END MILL,SPIRAL O,1/4,7/8,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUTING END MILL,SPIRAL O,1/4,7/8,2

ONSRUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KPG7
  • Mfr. Model # 4KPG7
  • UNSPSC # 23172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application For Plastic, Wood, Aluminum, and Solid Surface
  • Finish Uncoated
  • Number of Flutes 1
  • Item Routing End Mill
  • Type Upcut Spiral O-Flute
  • Grade High Performance
  • Overall Length 2-1/2"
  • Cutting Type Center
  • Shank Dia. 1/4"
  • End Single
  • Diameter 1/4"
  • List Number 65-000
  • Cutting Direction Right Hand
  • Length of Cut 7/8"
  • Helix Angle 25 Degrees
  • End Style Square
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list