ROUTING END MILL,O-FLUTE,1/8,1/2,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUTING END MILL,O-FLUTE,1/8,1/2,2

ONSRUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WAG7
  • Mfr. Model # 4WAG7
  • UNSPSC # 23172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Routing End Mill
  • Application For Soft and Hard Plastic
  • Finish Uncoated
  • Number of Flutes 2
  • Type Straight O-Flute
  • Grade High Performance
  • Overall Length 2.0000"
  • End Single
  • Cutting Type Center
  • Shank Dia. 1/4"
  • Diameter 1/8"
  • List Number 56-600
  • End Style Square
  • Cutting Direction Right Hand
  • Length of Cut 1/2"
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list