Skip Content
ROUTERS FGR SC BEC 190 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUTERS FGR SC BEC 190 3/8

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID190-8680-20
  • Mfr. Model # 190-8680-20
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Type Carbide
  • Application Fiberglass Routing
  • Item Carbide Router
  • Max. RPM 10,000
  • Shape Diamond Cut
  • Trade Number N/A
  • Cutting Edge Type Double Cut
  • Shank Material Carbide
  • Cutter Dia. 3/8"
  • Length of Cut 1"
  • Shank Size 3/8"
  • Overall Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list