ROUTER W/D HANDLE 1-1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUTER W/D HANDLE 1-1/2 HP

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTC691
  • Mfr. Model # 691
  • UNSPSC # 27112707
  • CATALOGUE PAGE # 440
  • Shipping Weight 12.0 lbs

Product Details

Fixed Base Router, HP 1-3/4, Amps @ 120V 11.0, No Load RPM 27,500, Power Source AC, Cord 7-Ft. 3-Cond., Trigger Switch, Bearings Ball And Roller, - Handle, Speed Type Constant, - Lock, -, Includes D-Handle, Fixed Base, 1/4 and 1/2 In. Collets, 2 Wrenches, Standards -

Technical Specs

  • Features -
  • HP 1-3/4
  • Includes 1/4" and 1/2" Collets, D-Handle, Fixed Base, (2) Wrenches
  • Overall Depth (In.) -
  • Overall Width (In.) -
  • Item Fixed Base Router
  • Tool Length (In.) 8-5/8
  • Bearings Ball And Roller
  • Tool Weight (Lb.) 9.3
  • No Load RPM 27,500
  • Handle -
  • Cord 7 ft. 3-Cond.
  • Switch Trigger
  • Speed Type Constant
  • Power Source AC
  • Standards -
  • Amps 11.0
  • Lock -
  • Voltage 120
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list