ROUTER W/CASE 2 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUTER W/CASE 2 1/4

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTC892
  • Mfr. Model # 892
  • UNSPSC # 27112707
  • CATALOGUE PAGE # 440
  • Shipping Weight 12.66 lbs

Product Details

Fixed Base Router, HP 2-1/4, Amps @ 120V 12.0, No Load RPM 10,000 - 23,000, Power Source AC, Cord 9 ft 6 In., Dual Slide Switch, Bearings -, Two Handle, Speed Type Electronic Variable, Spindle Lock, Overmolded Rubber Handles, Electronic Feedback, Rack And Pinion Adjustment Depth Settings To 1/128 In., Includes Fixed Base, 1/4 and 1/2 In. Collets, Collet Wrench, Carrying Case , Standards UL and CSA

Technical Specs

  • Features Overmolded Rubber Handles, Electronic Feedback, Rack And Pinion Adjustment Depth Settings To 1/128"
  • HP 2-1/4
  • Includes 1/4" and 1/2" Collets, Fixed Base, Collet Wrench, Carrying Case
  • Overall Depth (In.) -
  • Item Fixed Base Router
  • Tool Weight (Lb.) 9.0
  • Overall Width (In.) -
  • Cord 9 ft 6"
  • Tool Length (In.) 13
  • Bearings -
  • Handle Two
  • Speed Type Electronic Variable
  • No Load RPM 10,000 - 23,000
  • Power Source AC
  • Standards UL and CSA
  • Lock Spindle
  • Switch Dual Slide
  • Amps 12.0
  • Voltage 120
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list