Skip Content
ROUTER PING VS 3-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUTER PING VS 3-1/4

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTC7539
  • Mfr. Model # 7539
  • UNSPSC # 27112707
  • CATALOGUE PAGE # 440
  • Shipping Weight 21.0 lbs

Product Details

Plunge Router, HP 3-1/4, Amps @ 120V 15.0, No Load RPM 10,000/13,000/16,000/19,000/21,000, Power Source AC, Cord 7-Ft. 3-Cond., Trigger Switch, Bearings Ball And Roller, - Handle, Speed Type Electronic Variable, - Lock, -, Includes Plunge, Adj. Depth Rod, Soft Start, Auto-Releasing 1/2 In. Collet, 5-Speed, Precision Machined Posts, Standards -

Technical Specs

  • Features -
  • Includes 1/2" Collet, Plunge Base, Adjustable Depth Rod
  • HP 3-1/4
  • Item Plunge Router
  • Overall Depth (In.) -
  • Overall Width (In.) -
  • Tool Length (In.) 13-1/8
  • Tool Weight (Lb.) 17.2
  • Bearings Ball And Roller
  • Power Source AC
  • Cord 7 ft. 3-Cond.
  • Handle -
  • No Load RPM 10,000/13,000/16,000/19,000/21,000
  • Speed Type Electronic Variable
  • Switch Trigger
  • Standards -
  • Lock -
  • Amps 15.0
  • Voltage 120
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list