ROUTER (METRIC) SINGLE FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUTER (METRIC) SINGLE FLUTE

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F133
  • Mfr. Model # 18F133
  • UNSPSC # 23172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Finish Un Coated
  • Item Carbide Router Bit
  • Number of Flutes 1
  • Type Single Flute
  • Grade C2 Micro Grain
  • End Square
  • Cutting Type Spiral
  • Shank Dia. 1/4"
  • End Style Straight
  • Cutting Direction Right Hand
  • Helix Angle 25 Degrees +/-1 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list