ROUTER, FIXED BASE 1-3/4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUTER, FIXED BASE 1-3/4HP

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW616
  • Mfr. Model # DW616
  • UNSPSC # 27112707
  • CATALOGUE PAGE # 440
  • Shipping Weight 9.9 lbs

Product Details

Provides the power to rout smoothly through the toughest hardwoods. Micro-fine depth adjustment ring provides precise depth and vertical adjustments. Adjustable, tool-free steel motor cam lock. Quick release motor latches for fast and easy motor pack remo

Technical Specs

  • HP 1-3/4
  • Includes Dw616m Motor Pack, DW6184 Fixed Base, 1/4" And 1/2" Collets, Sub-base Concentricity Gauge, 2 Wrenches
  • Tool Length (In.) 10-1/8
  • Item Fixed Base Router
  • Bearings Ball And Roller
  • Tool Weight (Lb.) 7.1 LBS
  • Cord 10 ft., Grounded
  • No Load RPM 24,500
  • Power Source 120 V
  • Speed Type Constant
  • Switch Toggle
  • Amps 11
  • Standards CSA certified and cUL Listed
  • Voltage 120
  • Features Adjustable, Tool-Free Steel Motor Cam Lock Makes Depth Adjustment And Base Changes Quick And Solid-locking, Quick Release Motor Latches For Fast And Easy Motor Pack Removal For Bit And Base Changes, Detachable Cordset Offers Cordset Serviceability And Removes The Need For A "shorty" Cord Motor Pack, Sub-base Concentricity Gauge Included To Ensure Bit Concentricity For Best-in-Class Accuracy, Clear, Lexan Sub-base Provides Enhanced Base Durability, Bit Visibility, And Accepts Standard Template Guide Bushings, Rubber Overmolded Handles And Low Center Of Gravity Design Provide Best-in-Class Comfort, Balance, And Control, Dust-Sealed Switch Protects Against Dust Ingestion For Longer Switch Life, Heavy-Duty, Precision Machined, Die-cast Aluminium Base And Motor Housing For Durability And Low Tool Weight, Nickel Plated Motor Housing For A Smooth, Long-lasting Depth Adjustment, Right Or Left Switch And Cordset Location Provides The Ability To Have The Switch In Your Right Or Left Hand, Flat Top For Easy Bit And Depth Changes, Self-releasing, Long, Eight Slotted Collets For Better Bit Retention And Elimination Of Frozen Bits
  • Base Size (In.) 6
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list