Skip Content
ROUTER COMBO KIT 1 3/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUTER COMBO KIT 1 3/4 HP

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL5615-24
  • Mfr. Model # 5615-24
  • UNSPSC # 27112707
  • CATALOGUE PAGE # 440
  • Shipping Weight 23.0 lbs

Product Details

Router Combo Kit, HP 1-3/4, Amps @ 120V 11.0, No Load RPM 24,000, Power Source Corded, Cord 8 ft., Rocker Switch

Technical Specs

  • Base Size (In.) 6
  • HP 1-3/4
  • Features Premium Plunge System with Exclusive 4-Point PM Bushing Design and Constant Spring Tension to Deliver Smooth, Non-Binding Plunge Action Throughout the Entire Plunge Range (2-7/8"), Patented Design with Precise Macro/Micro Linear Depth Adjustment System and Patented Above the Table Height Adjustment, Precise Macro/Micro Depth Adjustment System to 1/64" Increment, 3" Metal Depth Scale, Adjustable Pointer, and 6-Position (1/8" Increment) Adjustable Metal Turret Stops for Precise, Multiple-Pass Routing
  • Includes (2) 1-1/8" Collet Wrenches, 1/2" Collet, 1/4" Collet, Fixed Base Assembly, Plunge Base Assembly, (2) Clear Sub-Bases, Concentricity Gauge, Carrying Case
  • Item Router Combo Kit
  • Overall Width (In.) 6
  • Tool Length (In.) 6
  • Tool Weight (Lb.) 8.8
  • Cord 8 ft.
  • Power Source Corded
  • No Load RPM 24,000
  • Switch Rocker
  • Voltage 120
  • Amps 11.0
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list