Skip Content
ROUTER BODY GRIP 1-3/4HP KIT W/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUTER BODY GRIP 1-3/4HP KIT W/CASE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL5615-21
  • Mfr. Model # 5615-21
  • UNSPSC # 27112707
  • CATALOGUE PAGE # 440
  • Shipping Weight 14.35 lbs

Product Details

Exclusive tactile bodygrip with adjustable handstrap. Exclusive linear depth adjustment system.Exclusive above the table depth adjustment. Wide 6 inch base. 100% sealed ball bearings, integral router station and case includes removable base for convenient.

Technical Specs

  • Features 1-3/4 Max HP Router, (2) 1-1/8 InCollet Wrenches, 1/2 In Collet, 1/4 In Collet, Carrying Case
  • Includes 1/4" and 1/2" Collets, (2) 1-1/8" Collet Wrenches, Carrying Case
  • HP 1-3/4
  • Tool Length (In.) 8-1/2
  • Tool Weight (Lb.) 8.8
  • No Load RPM 24,000
  • Switch Rocker
  • Amps 11.0
  • Base Size (In.) 6
  • Item Router Kit
  • Cord 8 ft.
  • Power Source Corded
  • Handle Bodygrip
  • Corded/Cordless Corded
  • Voltage 120

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list