Skip Content
ROUTER BIT STRAIGHT 1/4IN 2FLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUTER BIT STRAIGHT 1/4IN 2FLT

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOS85459M
  • Mfr. Model # 85459M
  • UNSPSC # 27112821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application Better Finish In Harder Materials
  • Item Carbide Tipped 2-Flute Straight Bit
  • Material Carbide
  • Overall Length (In.) 2-7/8"
  • Flute Length (In.) 1.0"
  • Shank Dia. (In.) 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list