ROUTER BIT SET,SUPER DELUX,1/2S,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUTER BIT SET,SUPER DELUX,1/2S,30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y605
  • Mfr. Model # 16Y605
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 7.65 lbs

Product Details

Router Bit Set Super Delux 1/2S, Carbide Tipped, Number of Pieces 30, For All Types Of Routing Applications, Trimming, Decorative Edging, Stock Removal, Grooving And Specialty Design

Technical Specs

  • Application For All Types of Routing Applications, Trimming, Decorative Edging, Stock Removal, Grooving and Specialty Design
  • Includes 1/4", 3/8", 1/2", 3/4" Straight, 1/2" Hinge, 1/2" Panel Pilot, 1/2", 3/4" Dovetail, 1/2" V-Groove, 3/8" Hang Slot, 45 Degrees Chamfer(WSW16Y609), T1/4" Rabbeting, 1/2" Flush Trim (WSW16Y579), 1/2", 5/8" Core Box, R5/32",1/4" Roman Ogee, R3/16" Ogee, R3/16" Ogee with Fillet, R3/16" Classical Ogee, R3/32" Classical, R1/4, 3/8", 1/2" Cove, R1/8", 1/4"(WSW16Y564), 3/8"(WSW16Y534), 1/2" Roundover(WSW16Y575), R1/4" Ovolo, R3/16" Half Round Bit and Wooden Case
  • Material Carbide Tipped
  • Number of Pieces 30
  • Item Router Bit Set Super Delux 1/2S

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list