ROUTER BIT SET,6 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUTER BIT SET,6 PC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y554
  • Mfr. Model # 16Y554
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 1.65 lbs

Product Details

Router Bit Set, Carbide Tipped, Number of Pieces 6, For Routing All Types Of Intricate Decorative Edging And Profile Work In All Materials, Includes 45 Degrees Chamfer, 1/4 In. Roman Ogee, 3/8 In. Rabbeting, 3/8 In. Cove, 3/8 In. Roundover, Replacement Bearing and Wood Case

Technical Specs

  • Item Router Bit Set
  • Includes 45 Degrees Chamfer (WSW16Y551), 1/4" Roman Ogee (WSW16Y559), 3/8" Rabbeting (WSW16Y576), 3/8" Cove (WSW16Y550), 3/8" Roundover (WSW16Y535), Replacement Bearing and Wood Case
  • Material Carbide Tipped
  • Application For Routing All Types of Intricate Decorative Edging and Profile Work in All Materials
  • Number of Pieces 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list