ROUTER BIT SET,5 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUTER BIT SET,5 PC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y547
  • Mfr. Model # 16Y547
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.65 lbs

Product Details

Router Bit Set, Carbide Tipped, Number of Pieces 5, For General Purpose Stock Removal Where Superior Balance And Vibration Free Cutting Provide Smoother Finish And Longer Bit Life, Includes 1/4 In. Straight, 3/8 In. Straight, 1/2 In. Straight, 5/8 In. Straight, 3/4 In. Straight and Wood Case

Technical Specs

  • Application For General Purpose Stock Removal Where Superior Balance and Vibration Free Cutting Provide Smoother Finish and Longer Bit Life
  • Item Router Bit Set
  • Material Carbide Tipped
  • Includes 1/4" Straight (WSW16Y583), 3/8" Straight (WSW16Y587), 1/2" Straight (WSW16Y586), 5/8" Straight (WSW16Y585), 3/4" Straight (WSW16Y595) and Wood Case
  • Number of Pieces 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list