ROUTER BIT SET,10 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUTER BIT SET,10 PC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y553
  • Mfr. Model # 16Y553
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 2.1 lbs

Product Details

Router Bit Set, Carbide Tipped, Number of Pieces 10, For All Types Of Routing Applications, Trimming, Decorative Edging, Stock Removal, Grooving And Specialty Design, Includes 1/4 In. Straight, 3/8 In. Straight, 1/2 In. Straight, 3/8 In. V-Groove, 1/2 In. Core Box, 45 Degrees Chamfer, 1/4 In. Roman Ogee, 3/8 In. Rabbeting, 3/8 In. Cove, 3/8 In. Roundover and Wood Case

Technical Specs

  • Application For All Types of Routing Applications, Trimming, Decorative Edging, Stock Removal, Grooving and Specialty Design
  • Item Router Bit Set
  • Includes 1/4" Straight (WSW16Y583), 3/8" Straight (WSW16Y587), 1/2" Straight (WSW16Y586),3/8" V-Groove, 1/2" Core Box (WSW16Y557), 45 Degrees Chamfer (WSW16Y551), 1/4" Roman Ogee (WSW16Y559), 3/8" Rabbeting (WSW16Y576), 3/8" Cove (WSW16Y550), 3/8" Roundover (WSW16Y535) and Wood Case
  • Material Carbide Tipped
  • Number of Pieces 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list