Skip Content
ROUTER 8000-22000RPM 15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUTER 8000-22000RPM 15A

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW625
  • Mfr. Model # DW625
  • UNSPSC # 27112707
  • CATALOGUE PAGE # 440
  • Shipping Weight 16.5 lbs

Product Details

Heavy-duty 3 HP vs. electronic Plunge router. includes 1/4 in. and 1/2 in. collets, template guide bushing adapter and wrench.

Technical Specs

  • HP 3 HP
  • Includes 1/4" Collet, 1/2" Collet, Dust Extraction Adapter, Template Guide Bushing Adapter, Wrench
  • Tool Length (In.) 10-5/16
  • Item Plunge Router
  • Tool Weight (Lb.) 11.2 LBS
  • Bearings Ball And Roller
  • Cord 8 ft., 2-Cond.
  • Power Source AC
  • No Load RPM 8,000 - 22,000
  • Speed Type Constant
  • Voltage 120
  • Switch Slide
  • Amps 15
  • Features Rack And Pinion Depth Adjuster With Micro-Fine Adjusting Allows Quick, Accurate Set-Up, Integral Dust Collection System Efficiently Removes Chips And Provides Superior Bit Visibility, Spindle Lock Button Allows For Single-Wrench Bit Changes, Innovative Rubber-coated Knobs Have Plunge-lock And On/Off Built-in For Maximum User Control, One-Piece Motor Shaft And Spindle Ensures Perpendicularity And Accuracy, Guide Bushing Adapter Plate Accepts Standard Guide Bushings For Template Work, Phosphorous Bronze Bushings Provide A Smooth And Accurate Plunge, Micro-Fine, Depth Adjustments In Increments Of 1/256" For Extreme Accuracy
  • Base Size (In.) 5-5/8 x 6-11/16
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list