Skip Content
ROUTER 2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUTER 2HP

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW621
  • Mfr. Model # DW621
  • UNSPSC # 27112707
  • CATALOGUE PAGE # 440
  • Shipping Weight 10.9 lbs

Product Details

Full wave electronic variable speed motor. Rack and pinion depth adjuster, with micro-fine adjusting. Only plunge router with built-in dust extraction through the column. Equipped with a spindle lock button. Innovative rubber-coated knobs have plunge-lock

Technical Specs

  • HP 2 HP
  • Tool Length (In.) 10-5/16
  • Includes 1/4" And 1/2" Collets, Template Guide Bushing Adapter, Wrench\
  • Bearings Ball And Roller
  • Item Plunge Router
  • Tool Weight (Lb.) 9.0 LBS
  • No Load RPM 8,000 - 24,000
  • Cord 8 ft., 2-Cond.
  • Speed Type Electronic Variable
  • Power Source AC
  • Switch Trigger
  • Amps 10
  • Voltage 120
  • Features Rack And Pinion Depth Adjuster With Micro-Fine Adjusting Allows Quick, Accurate Set-Up, Integral Dust Collection System Efficiently Removes Chips And Provides Superior Bit Visibility, Spindle Lock Button Allows For Single-Wrench Bit Changes, Innovative Rubber-coated Knobs Have Plunge-lock And On/Off Built-in For Maximum User Control, One-Piece Motor Shaft And Spindle Ensures Perpendicularity And Accuracy, Guide Bushing Adapter Plate Accepts Standard Guide Bushings For Template Work, Phosphorous Bronze Bushings Provide A Smooth And Accurate Plunge, Micro-Fine, Depth Adjustments In Increments Of 1/256" For Extreme Accuracy
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list