Skip Content
ROUTER 2 HP EVS FIXED BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUTER 2 HP EVS FIXED BASE

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOS1617EVS
  • Mfr. Model # 1617EVS
  • UNSPSC # 27112707
  • CATALOGUE PAGE # 440
  • Shipping Weight 11.3 lbs

Product Details

HP Fixed-Base Electronic Router, HP 2-1/4, Amps @ 120V 12, No Load RPM 8,000 - 25,000, Power Source 120 V AC, Cord 10', On/Off Switch, Two Handle Handle, Speed Type Electronic Variable, Includes Collet Chucks,Shaft Wrench,Collet Nut Wrench,Guide Adapter,C

Technical Specs

  • HP 2-1/4
  • Base Size (In.) 6
  • Includes 1/4" and 1/2" Collets, (3) Wrenches, Guide Adapter, Chip Shield, Fixed Base
  • Tool Length (In.) 8-5/8
  • Item HP Fixed-Base Electronic Router
  • Tool Weight (Lb.) 8.3
  • Cord 10 ft.
  • No Load RPM 8,000 - 25,000
  • Handle Two Handle
  • Power Source 120 V AC
  • Amps 12.0
  • Speed Type Electronic Variable
  • Switch On/Off
  • Voltage 120
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list