Skip Content
ROUTER 2 1/4 MAX HP WITH FEEDBACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUTER 2 1/4 MAX HP WITH FEEDBACK

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL5616-20
  • Mfr. Model # 5616-20
  • UNSPSC # 27112707
  • CATALOGUE PAGE # 440
  • Shipping Weight 11.35 lbs

Product Details

Router, HP 2-1/4, Amps @ 120V 13.0, No Load RPM 10,000 - 24,000, Power Source Corded, Cord 8 ft., Rocker Switch, Bodygrip Handle

Technical Specs

  • Features Exclusive Design, Powerful 13 A, 2-1/4 Max HP Milwaukee Motor, Premium Electronic Motor Feedback Maintains Speed and Power Under Load, Electronic Variable Speed with Soft Start (10,000 - 24,000 RPM), Micro-Fine Linear Depth Adjustment to Within 1/64", Exclusive Above-the-Table Depth Adjustment System, Exclusive Motor Contamination Shield Minimizes Damage, Maximizes Airflow
  • Base Size (In.) 6
  • HP 2-1/4
  • Includes 2-1/4 Max HP EVS Router, (2) 1-1/8" Collet Wrenches, 1/2" Collet, 1/4" Collet, T-Handle Wrench
  • Item Router
  • Tool Length (In.) 8-1/2
  • Tool Weight (Lb.) 8.8
  • Handle Bodygrip
  • Cord 8 ft.
  • Power Source Corded
  • No Load RPM 10,000 to 24,000
  • Switch Rocker
  • Amps 13.0
  • Voltage 120

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List