Skip Content
ROUTER 120V COMBO KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUTER 120V COMBO KIT

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSMRC23EVSK
  • Mfr. Model # MRC23EVSK
  • UNSPSC # 27112707
  • CATALOGUE PAGE # 440
  • Shipping Weight 25.8 lbs

Product Details

Trigger control system. Versatile depth adjust system. Built-in LED light. Precision centering design. Two-stage quick clamp system. Variable speed dial. Collet capacity 1/2 inch. HP 2.3. RPM 10,000 - 24,000. CSA certified and cUL listed.

Technical Specs

  • HP 2-1/4
  • Includes 1/4" and 1/2" Collets, Fixed Base, Plunge Base, (3) Wrenches, Case, (3) M4 Screws
  • Features Motor Fixed Base (MRF01), Plunge Base (MRP01), 1/4"And 1/2" Self-Releasing Collet Chucks, 16mm Shaft Wrench, 24mm Collet Nut Wrench, T-Handle Hex Height Adjustment Wrench, Carrying Case, (3) M4 Screws For Table Mounting
  • Tool Length (In.) 9-1/2
  • Tool Weight (Lb.) 9.3
  • Amps 15.0
  • Switch Trigger
  • No Load RPM 10,000 - 25,000
  • Base Size (In.) Fixed 6"/Plunge 6-11/16
  • Item Router Combo Kit
  • Cord 10 ft.
  • Power Source 120 V AC
  • Speed Type Variable
  • Lock Spring-Lock Plunge Lever
  • Voltage 120
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list