Skip Content
ROUNDED POINT BLADE-5PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUNDED POINT BLADE-5PACK

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT11-987
  • Mfr. Model # 11-987
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 158
  • Shipping Weight 0.05 lbs

Product Details

High carbon steel round point utility knife blades. Length 3-1/2 inches. Blade thickness, 0.024 inches. Five blades per package.

Technical Specs

  • Length 1-7/8"
  • Fits Utility Knives Stock No. 1EZ81, 1UK24, 1UK33, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 5C947, 10-550, 5C944, 5C945, 5C947, 5C948, 5R675, 5R682, 5TG43, 3Q021, 4YR09, 5MW90
  • Item Carton Round-Point Utility Blade
  • Material Carbon Steel
  • Mount Type 2 Holding Notches
  • Width 3/4"
  • Thickness 0.024"
  • Blade Edge Straight
  • Number of Cutting Edges 2
  • Number of Blades Included 5
  • Blade Point Type Round
  • Number of Blade Points 2
  • Primary Cutting Application General Purpose
  • Blade Dispenser Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list