Skip Content
ROUND UTILITY PULL,STEEL,1-7/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROUND UTILITY PULL,STEEL,1-7/32 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAK2
  • Mfr. Model # 1WAK2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour Brass
  • Finish Polished Brass
  • Material Cast Brass
  • Item Pull Handle
  • Mounting Type Unthreaded Through Holes
  • Screw Size # 6 x 3/4" L
  • Grip Dia. 11/32"
  • Mounting Hole Center to Center 4"
  • Grip Length 3/4"
  • Hardware Included
  • Projection 1"
  • Load Rated (Y/N) N
  • Vert. Mounting Hole Ctr. to Ctr. 43/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list