Skip Content
ROUND U BOLTS 2 LX3 HX5/16 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROUND U BOLTS 2 LX3 HX5/16 IN W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WBD9
  • Mfr. Model # 1WBD9
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Finish Zinc
  • Includes Plate and Nuts
  • Item U Bolt
  • Material Steel
  • Thread Size 5/16
  • Type Square
  • Thread Length 1-1/2"
  • Inside Width 2"
  • Inside Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list