Skip Content
ROUND U BOLTS 2 1/2 LX5 HX5/16 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROUND U BOLTS 2 1/2 LX5 HX5/16 IN W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCT4
  • Mfr. Model # 1RCT4
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Finish Zinc
  • Item U bolts
  • Thread Size 5/16
  • Includes Plate and Nuts
  • Material Steel
  • Type Round
  • Thread Length 5/16"
  • Inside Length 5"
  • Inside Width 2-1/2"
  • For Pipe Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list