Skip Content
ROUND U BOLTS 1 3/8 LX4 HX1/4 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND U BOLTS 1 3/8 LX4 HX1/4 IN W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCN9
  • Mfr. Model # 1RCN9
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Zinc
  • Item U bolts
  • Material Steel
  • Thread Size 1/4
  • Includes Plate and Nuts
  • Type Round
  • Inside Width 1-3/8"
  • Thread Length 1/4"
  • Inside Length 4"
  • For Pipe Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list