ROUND STOOL,BACKLESS,HARDBOARD SEAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND STOOL,BACKLESS,HARDBOARD SEAT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM44N707
  • Mfr. Model # 44N707
  • UNSPSC # 56112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Technical Specs

  • Base Material Tubular Steel
  • Assembled No
  • Colour Gray
  • Features Heavy-Gauge Tubular Steel, Steel-Rimmed Seats with 1/8" Thick Tempered Hardboard Recessed Panel, Capped, Non-Slip Plastic Feet.
  • Item Round Stool
  • Number of Casters 0
  • Seat Material Hardboard
  • Weight Capacity 250 lb.
  • Backrest No
  • Overall Height 30"
  • Seat Width 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list