Skip Content
ROUND STOOL 30 INCH H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROUND STOOL 30 INCH H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NWH2
  • Mfr. Model # 5NWH2
  • UNSPSC # 56112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.8 lbs

Product Details

Round Stools, Tubular steel stools feature steel-rimmed seats with 1/8 inch thick tempered hardboard recessed panel. Capped, nonslip plastic feet.

Technical Specs

  • Colour Natural Wood
  • Assembled Unassembled
  • Item Round Stool
  • Seat Material Hardboard
  • Weight Capacity 250 lb.
  • Seat Width 14"
  • Seat Height Range 30"
  • Overall Height 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list